Motion
78264827

Made in USA
78264827

14 , 0.0641 Inch Diameter, 20 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #11705787
MFR #78264827
List Price$16.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264827

14 , 0.0641 Inch Diameter, 20 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #11705787
MFR #78264827

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.18/each for your price

Overview

Mfr description
78264827 78264827 14 AWG 1/4LB SPOOL BAR

Specifications

  • Color
    Copper
  • Standards Met
    ASTM B3, QQ-W-343 Type S, RoHS Compliant
  • PSC Code
    6145
  • Overall Length
    20 ft
  • Overall Width
    2-1/4 in
  • Wire Diameter
    0.0641 in/1.63 mm
  • Wire Size
    14
  • Wire Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text