Motion
78329836

Made in USA
78329836

2-1/2" Diam x 3/4" Wide Carbide-Tipped 45° Dovetail Cutter;Uncoated, 1-1/4" Shank Diam, 4-3/8" OAL, 6 Teeth
MI ITEM #11705794
MFR #78329836
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78329836

2-1/2" Diam x 3/4" Wide Carbide-Tipped 45° Dovetail Cutter;Uncoated, 1-1/4" Shank Diam, 4-3/8" OAL, 6 Teeth
MI ITEM #11705794
MFR #78329836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78329836 78329836 2-1/2 DIA USA 45D CARB
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    45
  • Material
    Carbide-Tipped
  • Shank Diameter
    1-1/4 in
  • Overall Length
    4-3/8 in
  • Number Of Teeth
    6
  • Finish Coating
    Uncoated
  • Corner Radius
    0.0200
  • Cutting Diameter
    2.5000 in
  • Cutting Width
    0.7500 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought