Motion
78649803

Made in USA
78649803

1/8" Pipe, 1-1/2" Diam x 3/32" Thick, Tank Flange with Pilot;For Threaded Pipe, 15/16" Pilot Hole, 9/16" Overall Height, 1" Top Diam, Carbon Steel
Mi Item #11705797
MFR #78649803
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78649803

1/8" Pipe, 1-1/2" Diam x 3/32" Thick, Tank Flange with Pilot;For Threaded Pipe, 15/16" Pilot Hole, 9/16" Overall Height, 1" Top Diam, Carbon Steel
Mi Item #11705797
MFR #78649803

Mfr description
78649803 78649803 1/8 NPT TANK FLANGE-W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Flange Diameter
    1-1/2 in
  • Flange Thickness
    3/32 in
  • Overall Height
    9/16 in
  • Pilot Hole Diameter
    15/16 in
  • Pilot Thickness
    1/4 in
  • Pipe Thread Size
    1/8 in
  • Top Diameter
    1 in

Details

  • Material
    Carbon Steel
  • Type
    w/Pilot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)