Motion
78649845

Made in USA
78649845

3/4" Pipe, 2-1/8" Diam x 3/32" Thick, Tank Flange with Pilot;For Threaded Pipe, 1-3/8" Pilot Hole, 11/16" Overall Height, 1-7/16" Top Diam, Carbon Steel
MI ITEM #11705801
MFR #78649845
List Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78649845

3/4" Pipe, 2-1/8" Diam x 3/32" Thick, Tank Flange with Pilot;For Threaded Pipe, 1-3/8" Pilot Hole, 11/16" Overall Height, 1-7/16" Top Diam, Carbon Steel
MI ITEM #11705801
MFR #78649845

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.03/each for your price

Overview

Mfr description
78649845 78649845 3/4 NPT TANK FLANGE-W/

Specifications

  • Flange Diameter
    2-1/8 in
  • Flange Thickness
    3/32 in
  • Material
    Carbon Steel
  • Overall Height
    11/16 in
  • Pilot Hole Diameter
    1-3/8 in
  • Pilot Thickness
    1/4 in
  • Pipe Thread Size
    3/4 in
  • Top Diameter
    1-7/16 in
  • Type
    w/Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought