Motion
78649852

Made in USA
78649852

1" Pipe, 2-3/8" Diam x 3/32" Thick, Tank Flange with Pilot;For Threaded Pipe, 1-21/32" Pilot Hole, 3/4" Overall Height, 1-3/4" Top Diam, Carbon Steel
MI ITEM #11705802
MFR #78649852
List Price$9.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78649852

1" Pipe, 2-3/8" Diam x 3/32" Thick, Tank Flange with Pilot;For Threaded Pipe, 1-21/32" Pilot Hole, 3/4" Overall Height, 1-3/4" Top Diam, Carbon Steel
MI ITEM #11705802
MFR #78649852

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.35/each for your price

Overview

Mfr description
78649852 78649852 1 NPT TANK FLANGE-W/PI

Specifications

  • Flange Diameter
    2-3/8 in
  • Flange Thickness
    3/32 in
  • Material
    Carbon Steel
  • Overall Height
    3/4 in
  • Pilot Hole Diameter
    1-21/32 in
  • Pilot Thickness
    1/4 in
  • Pipe Thread Size
    1 in
  • Top Diameter
    1-3/4 in
  • Type
    w/Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text