Motion
78649878

Made in USA
78649878

1-1/2" Pipe, 3" Diam x 3/32" Thick, Tank Flange with Pilot;For Threaded Pipe, 2-1/4" Pilot Hole, 3/4" Overall Height, 2-3/8" Top Diam, Carbon Steel
MI ITEM #11705804
MFR #78649878
List Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78649878

1-1/2" Pipe, 3" Diam x 3/32" Thick, Tank Flange with Pilot;For Threaded Pipe, 2-1/4" Pilot Hole, 3/4" Overall Height, 2-3/8" Top Diam, Carbon Steel
MI ITEM #11705804
MFR #78649878

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.90/each for your price

Overview

Mfr description
78649878 78649878 1-1/2 NPT TANK FLANGE-

Specifications

  • Flange Diameter
    3 in
  • Flange Thickness
    3/32 in
  • Material
    Carbon Steel
  • Overall Height
    3/4 in
  • Pilot Hole Diameter
    2-1/4 in
  • Pilot Thickness
    1/4 in
  • Pipe Thread Size
    1-1/2 in
  • Top Diameter
    2-3/8 in
  • Type
    w/Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text