Motion
78649886

Made in USA
78649886

2" Pipe, 3-1/2" Diam x 3/32" Thick, Tank Flange with Pilot;For Threaded Pipe, 2-5/8" Pilot Hole, 27/32" Overall Height, 2-7/8" Top Diam, Carbon Steel
MI ITEM #11705805
MFR #78649886
List Price$16.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78649886

2" Pipe, 3-1/2" Diam x 3/32" Thick, Tank Flange with Pilot;For Threaded Pipe, 2-5/8" Pilot Hole, 27/32" Overall Height, 2-7/8" Top Diam, Carbon Steel
MI ITEM #11705805
MFR #78649886

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.98/each for your price

Overview

Mfr description
78649886 78649886 2 NPT TANK FLANGE-W/PI

Specifications

  • Flange Diameter
    3-1/2 in
  • Flange Thickness
    3/32 in
  • Material
    Carbon Steel
  • Overall Height
    27/32 in
  • Pilot Hole Diameter
    2-5/8 in
  • Pilot Thickness
    1/4 in
  • Pipe Thread Size
    2 in
  • Top Diameter
    2-7/8 in
  • Type
    w/Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text