Motion
78649894

Made in USA
78649894

2-1/2" Pipe, 4-1/16" Diam x 1/8" Thick, Tank Flange with Pilot;For Threaded Pipe, 3-5/32" Pilot Hole, 1" Overall Height, 3-9/32" Top Diam, Carbon Steel
MI ITEM #11705806
MFR #78649894
List Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78649894

2-1/2" Pipe, 4-1/16" Diam x 1/8" Thick, Tank Flange with Pilot;For Threaded Pipe, 3-5/32" Pilot Hole, 1" Overall Height, 3-9/32" Top Diam, Carbon Steel
MI ITEM #11705806
MFR #78649894

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.93/each for your price

Overview

Mfr description
78649894 78649894 2-1/2 NPT TANK FLANGE-

Specifications

  • Flange Diameter
    4-1/16 in
  • Flange Thickness
    1/8 in
  • Material
    Carbon Steel
  • Overall Height
    1 in
  • Pilot Hole Diameter
    3-5/32 in
  • Pilot Thickness
    3/16 in
  • Pipe Thread Size
    2-1/2 in
  • Top Diameter
    3-9/32 in
  • Type
    w/Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text