Motion
78649902

Made in USA
78649902

3" Pipe, 4-5/8" Diam x 1/8" Thick, Tank Flange with Pilot;For Threaded Pipe, 3-21/32" Pilot Hole, 1" Overall Height, 3-15/16" Top Diam, Carbon Steel
Mi Item #11705807
MFR #78649902
Price$27.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78649902

3" Pipe, 4-5/8" Diam x 1/8" Thick, Tank Flange with Pilot;For Threaded Pipe, 3-21/32" Pilot Hole, 1" Overall Height, 3-15/16" Top Diam, Carbon Steel
Mi Item #11705807
MFR #78649902

Mfr description
78649902 78649902 3 NPT TANK FLANGE-W/PI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.93/each

Specifications

Dimensions

  • Flange Diameter
    4-5/8 in
  • Flange Thickness
    1/8 in
  • Overall Height
    1 in
  • Pilot Hole Diameter
    3-21/32 in
  • Pilot Thickness
    3/16 in
  • Pipe Thread Size
    3 in
  • Top Diameter
    3-15/16 in

Details

  • Material
    Carbon Steel
  • Type
    w/Pilot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)