Motion
78649928

Made in USA
78649928

4" Pipe, 5-13/16" Diam x 1/8" Thick, Tank Flange with Pilot;For Threaded Pipe, 4-23/32" Pilot Hole, 1-7/32" Overall Height, 4-15/16" Top Diam, Carbon Steel
MI ITEM #11705808
MFR #78649928
List Price$39.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78649928

4" Pipe, 5-13/16" Diam x 1/8" Thick, Tank Flange with Pilot;For Threaded Pipe, 4-23/32" Pilot Hole, 1-7/32" Overall Height, 4-15/16" Top Diam, Carbon Steel
MI ITEM #11705808
MFR #78649928

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.90/each for your price

Overview

Mfr description
78649928 78649928 4 NPT TANK FLANGE-W/PI

Specifications

  • Flange Diameter
    5-13/16 in
  • Flange Thickness
    1/8 in
  • Material
    Carbon Steel
  • Overall Height
    1-7/32 in
  • Pilot Hole Diameter
    4-23/32 in
  • Pilot Thickness
    3/16 in
  • Pipe Thread Size
    4 in
  • Top Diameter
    4-15/16 in
  • Type
    w/Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text