Motion
78649936

Made in USA
78649936

1/4" Pipe, 1-1/4" Diam x 1/8" Thick, Tank Flange without Pilot;For Threaded Pipe, 5/16" Overall Height, 3/4" Bottom Diam, 23/32" Top Diam, Carbon Steel
MI ITEM #11705809
MFR #78649936
List Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78649936

1/4" Pipe, 1-1/4" Diam x 1/8" Thick, Tank Flange without Pilot;For Threaded Pipe, 5/16" Overall Height, 3/4" Bottom Diam, 23/32" Top Diam, Carbon Steel
MI ITEM #11705809
MFR #78649936

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.83/each for your price

Overview

Mfr description
78649936 78649936 1/4 NPT TANK FLANGE-W/

Specifications

  • Bottom Diameter Above Flange
    3/4 in
  • Flange Diameter
    1-1/4 in
  • Flange Thickness
    1/8 in
  • Material
    Carbon Steel
  • Overall Height
    5/16 in
  • Pipe Thread Size
    1/4 in
  • Top Diameter
    23/32 in
  • Type
    w/o Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text