Motion
78649944

Made in USA
78649944

3/8" Pipe, 1-1/4" Diam x 1/8" Thick, Tank Flange without Pilot;For Threaded Pipe, 3/8" Overall Height, 15/16" Bottom Diam, 27/32" Top Diam, Carbon Steel
Mi Item #11705810
MFR #78649944
Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78649944

3/8" Pipe, 1-1/4" Diam x 1/8" Thick, Tank Flange without Pilot;For Threaded Pipe, 3/8" Overall Height, 15/16" Bottom Diam, 27/32" Top Diam, Carbon Steel
Mi Item #11705810
MFR #78649944

Mfr description
78649944 78649944 3/8 NPT TANK FLANGE-W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.33/each

Specifications

Dimensions

  • Bottom Diameter Above Flange
    15/16 in
  • Flange Diameter
    1-1/4 in
  • Flange Thickness
    1/8 in
  • Overall Height
    3/8 in
  • Pipe Thread Size
    3/8 in
  • Top Diameter
    27/32 in

Details

  • Material
    Carbon Steel
  • Type
    w/o Pilot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)