Motion
78658036

Made in USA
78658036

5/8" Diam, 90° Tooth Angle, 33 TPI, Beveled Face, Form Type High Speed Steel Straight Knurl Wheel - 3/16" Face Width, 7/32" Hole, Circular Pitch, Series GR
Mi Item #11705818
MFR #78658036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78658036

5/8" Diam, 90° Tooth Angle, 33 TPI, Beveled Face, Form Type High Speed Steel Straight Knurl Wheel - 3/16" Face Width, 7/32" Hole, Circular Pitch, Series GR
Mi Item #11705818
MFR #78658036

Mfr description
78658036 78658036 5/8 STRAIGHT FINE USA
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3/16 in
  • Hole Diameter
    7/32 in
  • Knurl Diameter
    5/8 in
  • Overall Width
    5/16 in
  • Pitch
    33 TPI

Details

  • Form or Cut Type
    Form
  • Knurl Series
    GR
  • Knurl Shape
    Beveled Face
  • Material
    High Speed Steel
  • Pattern
    Straight
  • Pitch Style
    Fine
  • Pitch System
    Circular
  • Tooth Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)