Motion
78658119

Made in USA
78658119

3/4" Diam, 90° Tooth Angle, 14 TPI, Beveled Face, Form Type High Speed Steel Straight Knurl Wheel - 3/8" Face Width, 1/4" Hole, Circular Pitch, Series KP
Mi Item #11705819
MFR #78658119
Price$88.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78658119

3/4" Diam, 90° Tooth Angle, 14 TPI, Beveled Face, Form Type High Speed Steel Straight Knurl Wheel - 3/8" Face Width, 1/4" Hole, Circular Pitch, Series KP
Mi Item #11705819
MFR #78658119

Mfr description
78658119 78658119 3/4 STRAIGHT COARSE US
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.23/each

Specifications

Dimensions

  • Face Width
    3/8 in
  • Hole Diameter
    1/4 in
  • Knurl Diameter
    3/4 in
  • Overall Width
    3/8 in
  • Pitch
    14 TPI

Details

  • Form or Cut Type
    Form
  • Knurl Series
    KP
  • Knurl Shape
    Beveled Face
  • Material
    High Speed Steel
  • Pattern
    Straight
  • Pitch Style
    Coarse
  • Pitch System
    Circular
  • Tooth Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)