Motion
78658135

Made in USA
78658135

3/4" Diam, 90° Tooth Angle, 33 TPI, Beveled Face, Form Type High Speed Steel Straight Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, Series KP
MI ITEM #11705821
MFR #78658135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78658135

3/4" Diam, 90° Tooth Angle, 33 TPI, Beveled Face, Form Type High Speed Steel Straight Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, Series KP
MI ITEM #11705821
MFR #78658135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78658135 78658135 3/4 STRAIGHT FINE USA
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight wheels are used to create a straight knurl pattern.

Specifications

  • Form or Cut Type
    Form
  • Knurl Diameter
    3/4 in
  • Knurl Series
    KP
  • Knurl Shape
    Beveled Face
  • Pitch
    33 TPI
  • Pitch Style
    Fine
  • Pitch System
    Circular
  • Pattern
    Straight
  • Overall Width
    3/8 in
  • Material
    High Speed Steel
  • Face Width
    1/4 in
  • Hole Diameter
    1/4 in
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought