Motion
78658416

Made in USA
78658416

3/8 Inch Face Width, 3/4 Inch Diameter, High Speed Steel Knurl Wheel Set - 1/4 Inch Hole Diameter, Beveled Face Knurl, Left and Right Hand Diagonal Pattern, Form, KP Series
MI ITEM #11705828
MFR #78658416
List Price$88.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78658416

3/8 Inch Face Width, 3/4 Inch Diameter, High Speed Steel Knurl Wheel Set - 1/4 Inch Hole Diameter, Beveled Face Knurl, Left and Right Hand Diagonal Pattern, Form, KP Series
MI ITEM #11705828
MFR #78658416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.23/each for your price

Overview

Mfr description
78658416 78658416 3/4 DIAMOND COARSE USA
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    2
  • Pattern
    Left-Hand Diagonal, Right-Hand Diagonal
  • Pitch
    14.00 TPI
  • Face Width
    3/8 in
  • Hole Diameter
    1/4 in
  • Knurl Series
    KP
  • Form or Cut Type
    Form
  • Knurl Diameter
    3/4 in
  • Knurl Shape
    Beveled Face
  • Pitch Style
    Coarse
  • Pitch System
    Circular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought