Motion
78658424

Made in USA
78658424

3/8 Inch Face Width, 3/4 Inch Diameter, High Speed Steel Knurl Wheel Set - 1/4 Inch Hole Diameter, Beveled Face Knurl, Left and Right Hand Diagonal Pattern, Form, KP Series
Mi Item #11705829
MFR #78658424
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78658424

3/8 Inch Face Width, 3/4 Inch Diameter, High Speed Steel Knurl Wheel Set - 1/4 Inch Hole Diameter, Beveled Face Knurl, Left and Right Hand Diagonal Pattern, Form, KP Series
Mi Item #11705829
MFR #78658424

Mfr description
78658424 78658424 3/4 DIAMOND MEDIUM USA
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3/8 in
  • Hole Diameter
    1/4 in
  • Knurl Diameter
    3/4 in
  • Pitch
    21.00 TPI

Details

  • Form or Cut Type
    Form
  • Knurl Series
    KP
  • Knurl Shape
    Beveled Face
  • Material
    High Speed Steel
  • Number Of Pieces
    2
  • Pattern
    Left-Hand Diagonal, Right-Hand Diagonal
  • Pitch Style
    Medium
  • Pitch System
    Circular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)