Motion
78659430

Made in USA
78659430

1/4 Inch Face Width, 3/4 Inch Diameter, Cobalt Knurl Wheel Set - 1/4 Inch Hole Diameter, Beveled Face Knurl, Left and Right Hand Diagonal Pattern, Form
MI ITEM #11705842
MFR #78659430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78659430

1/4 Inch Face Width, 3/4 Inch Diameter, Cobalt Knurl Wheel Set - 1/4 Inch Hole Diameter, Beveled Face Knurl, Left and Right Hand Diagonal Pattern, Form
MI ITEM #11705842
MFR #78659430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78659430 78659430 3/4 DIAMOND FINE USA P
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Material
    Cobalt
  • Number Of Pieces
    2
  • Pattern
    Left-Hand Diagonal, Right-Hand Diagonal
  • Pitch
    33.00 TPI
  • Face Width
    1/4 in
  • Hole Diameter
    1/4 in
  • Form or Cut Type
    Form
  • Knurl Diameter
    3/4 in
  • Knurl Shape
    Beveled Face
  • Pitch Style
    Fine
  • Pitch System
    Circular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought