Motion
78701786

Made in USA
78701786

2-1/2" Pipe, 4-1/4" Diam x 1/4" Thick, Tank Flange without Pilot;For Threaded Pipe, 1" Overall Height, 3-1/2" Bottom Diam, 3-7/32" Top Diam, Carbon Steel
MI ITEM #11705844
MFR #78701786
List Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78701786

2-1/2" Pipe, 4-1/4" Diam x 1/4" Thick, Tank Flange without Pilot;For Threaded Pipe, 1" Overall Height, 3-1/2" Bottom Diam, 3-7/32" Top Diam, Carbon Steel
MI ITEM #11705844
MFR #78701786

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.08/each for your price

Overview

Mfr description
78701786 78701786 2-1/2 NPT TANK FLANGE-

Specifications

  • Bottom Diameter Above Flange
    3-1/2 in
  • Flange Diameter
    4-1/4 in
  • Flange Thickness
    1/4 in
  • Material
    Carbon Steel
  • Overall Height
    1 in
  • Pipe Thread Size
    2-1/2 in
  • Top Diameter
    3-7/32 in
  • Type
    w/o Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought