Motion
78701794

Made in USA
78701794

3" Pipe, 4-3/4" Diam x 1/4" Thick, Tank Flange without Pilot;For Threaded Pipe, 1" Overall Height, 4-1/8" Bottom Diam, 3-55/64" Top Diam, Carbon Steel
MI ITEM #11705845
MFR #78701794
List Price$30.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78701794

3" Pipe, 4-3/4" Diam x 1/4" Thick, Tank Flange without Pilot;For Threaded Pipe, 1" Overall Height, 4-1/8" Bottom Diam, 3-55/64" Top Diam, Carbon Steel
MI ITEM #11705845
MFR #78701794

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.55/each for your price

Overview

Mfr description
78701794 78701794 3 NPT TANK FLANGE-W/O

Specifications

  • Bottom Diameter Above Flange
    4-1/8 in
  • Flange Diameter
    4-3/4 in
  • Flange Thickness
    1/4 in
  • Material
    Carbon Steel
  • Overall Height
    1 in
  • Pipe Thread Size
    3 in
  • Top Diameter
    3-55/64 in
  • Type
    w/o Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought