Motion
78800166

Made in USA
78800166

1/4" Diam, 15/64" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3-13/16" OAL, Bright Finish, Carbide-Tipped
MI ITEM #11705849
MFR #78800166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78800166

1/4" Diam, 15/64" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3-13/16" OAL, Bright Finish, Carbide-Tipped
MI ITEM #11705849
MFR #78800166

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78800166 78800166 USA 1/4 C/TPD SS CTBRE
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Shank Diameter
    15/64 in
  • Shank Type
    Straight
  • Overall Length
    3-13/16 in
  • Application
    Cast Iron, Composites, Non-Ferrous Metals, Non-Metals, Plastics
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    1/4 in
  • Counterbore Material
    Carbide-Tipped
  • Pilot Shank Diameter Comp
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought