Motion
78801248

Made in USA
78801248

1-3/8" Diam, 1" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-5/8" OAL, Bright Finish, Carbide-Tipped
MI ITEM #11705887
MFR #78801248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78801248

1-3/8" Diam, 1" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-5/8" OAL, Bright Finish, Carbide-Tipped
MI ITEM #11705887
MFR #78801248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78801248 78801248 USA 1 3/8 C/TPD SS CTB
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Shank Diameter
    1 in
  • Shank Type
    Straight
  • Overall Length
    6-5/8 in
  • Application
    Cast Iron, Composites, Non-Ferrous Metals, Non-Metals, Plastics
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    1-3/8 in
  • Counterbore Material
    Carbide-Tipped
  • Pilot Shank Diameter Comp
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought