Motion
78803442

Made in USA
78803442

11/16" Diam, 1/2" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 5-1/8" OAL, Bright Finish, Carbide-Tipped
MI ITEM #11705899
MFR #78803442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78803442

11/16" Diam, 1/2" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 5-1/8" OAL, Bright Finish, Carbide-Tipped
MI ITEM #11705899
MFR #78803442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78803442 78803442 USA 11/16 CAR TPD SS C
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Shank Diameter
    1/2 in
  • Shank Type
    Straight
  • Overall Length
    5-1/8 in
  • Application
    Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    11/16 in
  • Counterbore Material
    Carbide-Tipped
  • Pilot Shank Diameter Comp
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought