Motion
78803640

Made in USA
78803640

1" Diam, 3/4" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-3/8" OAL, Bright Finish, Carbide-Tipped
MI ITEM #11705904
MFR #78803640
List Price$357.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78803640

1" Diam, 3/4" Shank, Diam, 3 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 6-3/8" OAL, Bright Finish, Carbide-Tipped
MI ITEM #11705904
MFR #78803640

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$357.83/each for your price

Overview

Mfr description
78803640 78803640 USA 1 CAR TPD SS CNTBO
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Shank Diameter
    3/4 in
  • Shank Type
    Straight
  • Overall Length
    6-3/8 in
  • Application
    Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Aircraft Style
    No
  • Counterbore Diameter
    1 in
  • Counterbore Material
    Carbide-Tipped
  • Pilot Shank Diameter Comp
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought