Motion
78901147

Made in USA
78901147

7/32" Head Diam, 3/32" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11705977
MFR #78901147
List Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78901147

7/32" Head Diam, 3/32" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11705977
MFR #78901147

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.58/each for your price

Overview

Mfr description
78901147 78901147 7/32 BODY 3/32 SHANK P

Specifications

  • Head Diameter
    7/32 in
  • Shank Diameter
    3/32 in
  • Finish Coating
    Bright
  • Aircraft Style
    No
  • Pilot Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought