Motion
78902129

Made in USA
78902129

3/16" Head Diam, 1/8" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
Mi Item #11705981
MFR #78902129
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78902129

3/16" Head Diam, 1/8" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
Mi Item #11705981
MFR #78902129

Mfr description
78902129 78902129 3/16" BODY 1/8 SHANK P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Head Diameter
    3/16 in
  • Shank Diameter
    1/8 in

Details

  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Pilot Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)