Motion
78902160

Made in USA
78902160

1/4" Head Diam, 1/8" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
Mi Item #11705983
MFR #78902160
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78902160

1/4" Head Diam, 1/8" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
Mi Item #11705983
MFR #78902160

Mfr description
78902160 78902160 1/4" BODY 1/8 SHANK PI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.58/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Shank Diameter
    1/8 in

Details

  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Pilot Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)