Motion
78902202

Made in USA
78902202

5/16" Head Diam, 1/8" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11705985
MFR #78902202
List Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78902202

5/16" Head Diam, 1/8" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11705985
MFR #78902202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.48/each for your price

Overview

Mfr description
78902202 78902202 5/16" BODY 1/8 SHANK P

Specifications

  • Head Diameter
    5/16 in
  • Shank Diameter
    1/8 in
  • Finish Coating
    Bright
  • Aircraft Style
    No
  • Pilot Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought