Motion
78903242

Made in USA
78903242

3/8" Head Diam, 5/32" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11705991
MFR #78903242
List Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78903242

3/8" Head Diam, 5/32" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11705991
MFR #78903242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.48/each for your price

Overview

Mfr description
78903242 78903242 3/8 BODY 5/32 SHANK PI

Specifications

  • Head Diameter
    3/8 in
  • Shank Diameter
    5/32 in
  • Finish Coating
    Bright
  • Aircraft Style
    No
  • Pilot Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text