Motion
78904281

Made in USA
78904281

7/16" Head Diam, 3/16" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11705995
MFR #78904281
List Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78904281

7/16" Head Diam, 3/16" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11705995
MFR #78904281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.48/each for your price

Overview

Mfr description
78904281 78904281 7/16 BODY 3/16 SHANK P

Specifications

  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Head Diameter
    7/16 in
  • Pilot Material
    Carbon Steel
  • Shank Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text