Motion
78905247

Made in USA
78905247

3/8" Head Diam, 1/4" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706000
MFR #78905247
List Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78905247

3/8" Head Diam, 1/4" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706000
MFR #78905247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.48/each for your price

Overview

Mfr description
78905247 78905247 3/8 BODY 1/4 SHANK PIL

Specifications

  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Head Diameter
    3/8 in
  • Pilot Material
    Carbon Steel
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text