Motion
78905403

Made in USA
78905403

5/8" Head Diam, 1/4" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706004
MFR #78905403
List Price$22.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78905403

5/8" Head Diam, 1/4" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706004
MFR #78905403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.08/each for your price

Overview

Mfr description
78905403 78905403 5/8 BODY 1/4 SHANK PIL

Specifications

  • Head Diameter
    5/8 in
  • Shank Diameter
    1/4 in
  • Finish Coating
    Bright
  • Aircraft Style
    No
  • Pilot Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought