Motion
78905445

Made in USA
78905445

11/16" Head Diam, 1/4" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706005
MFR #78905445
List Price$29.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78905445

11/16" Head Diam, 1/4" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706005
MFR #78905445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.15/each for your price

Overview

Mfr description
78905445 78905445 11/16 BODY 1/4 SHANK P

Specifications

  • Head Diameter
    11/16 in
  • Shank Diameter
    1/4 in
  • Finish Coating
    Bright
  • Aircraft Style
    No
  • Pilot Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought