Motion
78905569

Made in USA
78905569

7/8" Head Diam, 1/4" Shank Diam, Counterbore Pilot, Carbon Steel
MI ITEM #11706008
MFR #78905569
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78905569

7/8" Head Diam, 1/4" Shank Diam, Counterbore Pilot, Carbon Steel
MI ITEM #11706008
MFR #78905569

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78905569 78905569 7/8 BODY 1/4 SHANK PIL

Specifications

  • Head Diameter
    7/8 in
  • Shank Diameter
    1/4 in
  • Pilot Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought