Motion
78906401

Made in USA
78906401

5/8" Head Diam, 5/16" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706013
MFR #78906401
List Price$22.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78906401

5/8" Head Diam, 5/16" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706013
MFR #78906401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.08/each for your price

Overview

Mfr description
78906401 78906401 5/8 BODY 5/16 SHANK PI

Specifications

  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Head Diameter
    5/8 in
  • Pilot Material
    Carbon Steel
  • Shank Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text