Motion
78906443

Made in USA
78906443

11/16" Head Diam, 5/16" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706014
MFR #78906443
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78906443

11/16" Head Diam, 5/16" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706014
MFR #78906443

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78906443 78906443 11/16 BODY 5/16 SHANK

Specifications

  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Head Diameter
    11/16 in
  • Pilot Material
    Carbon Steel
  • Shank Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text