Motion
78907367

Made in USA
78907367

9/16" Head Diam, 3/8" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706024
MFR #78907367
List Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78907367

9/16" Head Diam, 3/8" Shank Diam, Counterbore Pilot, Bright Finish, Carbon Steel
MI ITEM #11706024
MFR #78907367

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.08/each for your price

Overview

Mfr description
78907367 78907367 9/16 BODY 3/8 SHANK PI

Specifications

  • Head Diameter
    9/16 in
  • Shank Diameter
    3/8 in
  • Finish Coating
    Bright
  • Aircraft Style
    No
  • Pilot Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought