1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
78955788
1/4-20 Screw, 0.025 to 0.15" Thick, Spring Steel Standard U Nut; 35/64" Center Edge, Black Phosphate Finish
MI ITEM #
11706045
MFR #
78955788
Price
$1.35
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 78955788
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
78955788
1/4-20 Screw, 0.025 to 0.15" Thick, Spring Steel Standard U Nut; 35/64" Center Edge, Black Phosphate Finish
MI ITEM #
11706045
MFR #
78955788
Mfr description
78955788 78955788 1/4-20 .025-.150 MULTI
Spring steel is a low-alloy, carbon steel with very high yield strength
Standard U nuts are inserted into punched or drilled holes in sheet metal and other thin, soft materials
They act as both lock washer and nut, which eliminates the need for lock washers
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.35
/each
Add to Cart
Specifications
Dimensions
Max Material Thickness
0.1500 in
Min Material Thickness
0.0250 in
Screw Size
1/4-20
Details
Finish Coating
Black Phosphate
Material
Spring Steel
Type
U Nut
U Nut Type
Standard
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items