Motion
78955804

Made in USA
78955804

5/16-18 Screw, 0.025 to 0.15" Thick, Spring Steel Standard U Nut; 37/64" Center Edge, Black Phosphate Finish
Mi Item #11706047
MFR #78955804
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78955804

5/16-18 Screw, 0.025 to 0.15" Thick, Spring Steel Standard U Nut; 37/64" Center Edge, Black Phosphate Finish
Mi Item #11706047
MFR #78955804

Mfr description
78955804 78955804 5/16-18 .025-.150 MULT
  • Spring steel is a low-alloy, carbon steel with very high yield strength
  • Standard U nuts are inserted into punched or drilled holes in sheet metal and other thin, soft materials
  • They act as both lock washer and nut, which eliminates the need for lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Dimensions

  • Max Material Thickness
    0.1500 in
  • Min Material Thickness
    0.0250 in
  • Screw Size
    5/16-18

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Type
    U Nut
  • U Nut Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)