Motion
78956281

Made in USA
78956281

3/8" Long x 9/16" Wide, Rectangular Speed Nut 1/16" Hole Diam, Spring Steel, Black Phosphate Finish, For Nonthreaded Fasteners
MI ITEM #11706048
MFR #78956281
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78956281

3/8" Long x 9/16" Wide, Rectangular Speed Nut 1/16" Hole Diam, Spring Steel, Black Phosphate Finish, For Nonthreaded Fasteners
MI ITEM #11706048
MFR #78956281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
78956281 78956281 1/16 SHFT 3/8X9/16 SPR
  • Rectangular speed nuts have prongs that grip fastener threads, which ensures the fastener is tightly secure
  • They are used on threaded and unthreaded rods and shafts.

Specifications

  • Finish Coating
    Black Phosphate
  • Hole Diameter
    1/16 in
  • Length
    3/8 in
  • Material
    Spring Steel
  • Type
    Rectangular Speed Nut
  • Width
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought