Motion
78956521

Made in USA
78956521

#10-32 Screw, 0.069 to 0.079" Thick, Spring Steel G Nut Retainer; 19/64" Center Edge, Zinc-Plated Finish
MI ITEM #11706050
MFR #78956521
List Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78956521

#10-32 Screw, 0.069 to 0.079" Thick, Spring Steel G Nut Retainer; 19/64" Center Edge, Zinc-Plated Finish
MI ITEM #11706050
MFR #78956521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.10/each for your price

Overview

Mfr description
78956521 78956521 10-32 .069-.079 G-STYL
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Max Material Thickness
    0.0790 in
  • Min Material Thickness
    0.0690 in
  • Screw Size
    #10-32
  • Type
    G Nut Retainer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought