Motion
78956539

Made in USA
78956539

M5x0.80 Screw, 1.78 to 2.03mm Thick, Spring Steel G Nut Retainer; 9/32" Center Edge, Zinc-Plated Finish
MI ITEM #11706051
MFR #78956539
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78956539

M5x0.80 Screw, 1.78 to 2.03mm Thick, Spring Steel G Nut Retainer; 9/32" Center Edge, Zinc-Plated Finish
MI ITEM #11706051
MFR #78956539

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
78956539 78956539 M5X.8 .07-.08 CTE.285
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Max Material Thickness
    0.0800 in
  • Min Material Thickness
    0.0700 in
  • Screw Size
    M5x0.80
  • System of Measurement
    Metric
  • Type
    G Nut Retainer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought