Motion
79188470

Made in USA
79188470

1/8" Diam x 3/8" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11706074
MFR #79188470
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79188470

1/8" Diam x 3/8" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11706074
MFR #79188470

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
79188470 79188470 1/8X3/8" SLOTTED SPRIN
  • Slotted spring pins have a longitudinal slot down the shaft length for flexibility during installationThey are used in light-load applications.

Specifications

  • Diameter
    1/8 in
  • Length
    3/8 in
  • Material
    Alloy Steel
  • Finish Coating
    Plain
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought