Motion
79311742

Made in USA
79311742

1" OD, 3/8" Thick Military Specification Grommet;Buna-N Rubber, 3/4" Slot Diam x 1/8" Slot Width
MI ITEM #11706081
MFR #79311742
List Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79311742

1" OD, 3/8" Thick Military Specification Grommet;Buna-N Rubber, 3/4" Slot Diam x 1/8" Slot Width
MI ITEM #11706081
MFR #79311742

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.55/each for your price

Overview

Mfr description
79311742 79311742 5/16X1X3/8" 25/PK MILI

Specifications

  • Material
    Buna-N Rubber
  • Color
    Black
  • Hardness
    45 - 55
  • Inside Diameter
    5/16 in
  • Outside Diameter
    1 in
  • Overall Thickness
    3/8 in
  • PSC Code
    5340
  • Additional Details
    RoHS Compliant
  • Slot Diameter
    3/4 in
  • Type
    Military Specification Grommet,Small-Hole Blanking Grommet
  • Slot Width
    1/8 in
  • Specification
    MS35489-39

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought