Motion
79311775

Made in USA
79311775

1-5/16" OD, 1/2" Thick Military Specification Grommet;Buna-N Rubber, 1" Slot Diam x 3/16" Slot Width
Mi Item #11706084
MFR #79311775
Price$45.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79311775

1-5/16" OD, 1/2" Thick Military Specification Grommet;Buna-N Rubber, 1" Slot Diam x 3/16" Slot Width
Mi Item #11706084
MFR #79311775

Mfr description
79311775 79311775 11/16X1-5/16X1/2" 25PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.55/each

Specifications

Dimensions

  • Inside Diameter
    11/16 in
  • Outside Diameter
    1-5/16 in
  • Overall Thickness
    1/2 in
  • Slot Diameter
    1 in
  • Slot Width
    3/16 in

Details

  • Additional Details
    RoHS Compliant
  • Color
    Black
  • Hardness
    45 - 55
  • Material
    Buna-N Rubber
  • PSC Code
    5340
  • Specification
    MS35489-77
  • Type
    Military Specification Grommet,Small-Hole Blanking Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)