Motion
79311791

Made in USA
79311791

1-3/4" OD, 9/16" Thick Military Specification Grommet;Buna-N Rubber, 1-3/8" Slot Diam x 3/16" Slot Width
MI ITEM #11706086
MFR #79311791
List Price$77.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79311791

1-3/4" OD, 9/16" Thick Military Specification Grommet;Buna-N Rubber, 1-3/8" Slot Diam x 3/16" Slot Width
MI ITEM #11706086
MFR #79311791

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.13/each for your price

Overview

Mfr description
79311791 79311791 1X1-3/4X9/16" 25/PK MI

Specifications

  • Material
    Buna-N Rubber
  • Color
    Black
  • Hardness
    45 - 55
  • Inside Diameter
    1 in
  • Outside Diameter
    1-3/4 in
  • Overall Thickness
    9/16 in
  • PSC Code
    5340
  • Additional Details
    RoHS Compliant
  • Slot Diameter
    1-3/8 in
  • Type
    Military Specification Grommet,Small-Hole Blanking Grommet
  • Slot Width
    3/16 in
  • Specification
    MS35489-81

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought