Motion
79311890

Made in USA
79311890

1-5/16" OD, 11/16" Thick Military Specification Grommet;Buna-N Rubber, 1" Slot Diam x 1/4" Slot Width
Mi Item #11706095
MFR #79311890
Price$37.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79311890

1-5/16" OD, 11/16" Thick Military Specification Grommet;Buna-N Rubber, 1" Slot Diam x 1/4" Slot Width
Mi Item #11706095
MFR #79311890

Mfr description
79311890 79311890 11/16X1-5/16X9/16"25PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.05/each

Specifications

Dimensions

  • Inside Diameter
    11/16 in
  • Outside Diameter
    1-5/16 in
  • Overall Thickness
    11/16 in
  • Slot Diameter
    1 in
  • Slot Width
    1/4 in

Details

  • Additional Details
    RoHS Compliant
  • Color
    Black
  • Hardness
    45 - 55
  • Material
    Buna-N Rubber
  • PSC Code
    5340
  • Specification
    MS35489-106
  • Type
    Military Specification Grommet,Small-Hole Blanking Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)