Motion
79311957

Made in USA
79311957

15/16" OD, 1/2" Thick Military Specification Grommet;Buna-N Rubber, 11/16" Slot Diam x 1/4" Slot Width
MI ITEM #11706100
MFR #79311957
List Price$30.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79311957

15/16" OD, 1/2" Thick Military Specification Grommet;Buna-N Rubber, 11/16" Slot Diam x 1/4" Slot Width
MI ITEM #11706100
MFR #79311957

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.03/each for your price

Overview

Mfr description
79311957 79311957 7/16X15/16X1/2" 25/PK

Specifications

  • Additional Details
    RoHS Compliant
  • Color
    Black
  • Hardness
    45 - 55
  • Inside Diameter
    7/16 in
  • Material
    Buna-N Rubber
  • Outside Diameter
    15/16 in
  • Overall Thickness
    1/2 in
  • PSC Code
    5340
  • Slot Diameter
    11/16 in
  • Slot Width
    1/4 in
  • Specification
    MS35489-100
  • Type
    Military Specification Grommet,Small-Hole Blanking Grommet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text