Motion
79311973

Made in USA
79311973

7/8" OD, 3/16" Thick Military Specification Grommet;Buna-N Rubber, 5/8" Slot Diam x 1/16" Slot Width
MI ITEM #11706102
MFR #79311973
List Price$67.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79311973

7/8" OD, 3/16" Thick Military Specification Grommet;Buna-N Rubber, 5/8" Slot Diam x 1/16" Slot Width
MI ITEM #11706102
MFR #79311973

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.90/each for your price

Overview

Mfr description
79311973 79311973 3/16X7/8X3/16" 25/PK M

Specifications

  • Additional Details
    RoHS Compliant
  • Color
    Black
  • Hardness
    45 - 55
  • Inside Diameter
    3/16 in
  • Material
    Buna-N Rubber
  • Outside Diameter
    7/8 in
  • Overall Thickness
    3/16 in
  • PSC Code
    5340
  • Slot Diameter
    5/8 in
  • Slot Width
    1/16 in
  • Specification
    MS35489-5
  • Type
    Military Specification Grommet,Small-Hole Blanking Grommet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text