Motion
79337077

Made in USA
79337077

Size 1-1/2", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
MI ITEM #11706103
MFR #79337077
List Price$21.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79337077

Size 1-1/2", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
MI ITEM #11706103
MFR #79337077

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.90/each for your price

Overview

Mfr description
79337077 79337077 1-1/2" BLACK COUNTER S

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    1-1/2 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Square Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text